Shop All Rubber Sheets & Strips
Zoro Select
EPDM Sheet, 60A, 36"x24"x0.25", Black
Mfr # BULK-RS-E60-264
Zoro # G4741105
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4 in
- Rubber Width 24 in
- Rubber Properties Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
- Rubber Material EPDM
- Rubber Color Black
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E60-264
- Zoro # G4741105
- UPC # 193005403867
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24 in |
Rubber Length | 3 ft |
Overall Width | 24 in |
Overall Length | 36 in |
Description
EPDM Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 24 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.003 X 24.000 X 36.000 [Each] (SNOMEX410.003X24.000X36.000)
- ZORO SELECT Slotted Shim 5 x 5" x 0.075", Pk10 (36D767)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.375" Thick (PS-PC-SR-194)
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-18)
- ZORO SELECT EPDM Sheet, 60A, 4'x36"x0.25", Black (BULK-RS-E60-273)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 60A (BULK-RS-H60-207)
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 60A (BULK-RS-S60-789)
- ZORO SELECT Rubber Strip, Gum, 1/2"Thick, 36"x2", 40A (BULK-RS-NAT40-356)
- ZORO SELECT Rubber, SBR, 1/4 Th x 6 In W, 10 Ft, Black (BULK-RS-SBRHS60-67)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x24", Black, 30A (BULK-RS-NHS30-20)
- ZORO SELECT Silicone Sheet, 20A, 24"x12"x0.125 (BULK-RS-S20-38)
- Zoro Select Rubber Sheets & Strips