Shop All Rubber Sheets & Strips
Zoro Select
EPDM Sheet, 60A, 18"x12"x1/16", Black
Mfr # BULK-RS-E60-630
Zoro # G7787243
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12"
- Rubber Properties Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
- Rubber Material EPDM
- Rubber Color Black
- Max Temp (F) 250
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E60-630
- Zoro # G7787243
- UPC # 193005952211
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 18" |
Overall Width | 12 in |
Overall Length | 18 in |
Description
EPDM Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 18 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9635-M)
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1/2" Thick (PS-UHMW-RCY-20)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1 x 120 In (2FJH2)
- USA INDUSTRIALS PTFE Plastic Rod 3 ft L, 1-1/2 in Dia. (BULK-PR-PTFE-19)
- ZORO SELECT EPDM Sheet, 60A, 18"x12"x0.25", Black (BULK-RS-E60-634)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 24"x12", 30A (BULK-RS-S30-20)
- ZORO SELECT Roll, SBR, 3/32 in. Thick, 25 ft., Red, 70A (BULK-RS-RSBR60-110)
- ZORO SELECT Rubber Strip, SBR, 1/4"Thick, 36"x2", 70A (BULK-RS-SBR75-134)
- ZORO SELECT Silicone Roll, 30A, 6'x36"x0.125 (BULK-RS-S30-144)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-868)
- ZORO SELECT Silicone Sheet, 70A, 24"x12"x1/16", Red (BULK-RS-SFR70-19)
- Zoro Select Rubber Sheets & Strips