Shop All Rubber Cords
Zoro Select
EPDM Round Cord, 1/2" D, 5' L, 70A, Black
Mfr # ZUSA-RC-466
Zoro # G102582357
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Durometer 70A
- Color Black
- Tensile Strength 1,500 psi
- Grade Standard
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-466
- Zoro # G102582357
- UPC # 193005315375
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Diameter | 1/2 in |
Overall Length | 5 ft |
Details
Material | EPDM |
Durometer | 70A |
Color | Black |
Tensile Strength | 1,500 psi |
Item | EPDM Round Cord |
Grade | Standard |
Minimum Temperature | -65 Degrees F |
Abrasion Resistance | Good |
Weather Resistance | Excellent |
Shape | Round |
Oil Resistance | Poor |
Cross Section Fractional | 1/2 in |
Cross Section Actual | 0.5 in |
Maximum Temperature | 300 Degrees F |
Water Resistance | Excellent |
Chemical Resistance | Good |
Description
EPDM Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Tile, Corkstone, 24 in. L, PK5 (Wlaco-cor306013)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 1/2", 3 ft. L. (T63S1.75X.125-36)
- ZORO SELECT Rubber, Viton, 1/16"Thick, 12"x12", 70A (BULK-RS-V75-23)
- HHIP MT4 To JT5 Tang End Drill Chuck Arbor (3700-0120)
- ZORO SELECT Rubber Cord, Viton, 3/8 In Dia, 10 Ft (ZUSA-RC-36)
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 100 Ft (ZUSA-RC-69)
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 10 Ft (ZUSA-RC-1349)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In, 10 Ft. (ZUSA-RC-1829)
- ZORO SELECT Silicone Round Cord, 2mm D, 100'L, 70A, Blue (ZUSA-RC-1612)
- ZORO SELECT Rubber Cord, Buna, 4.5mm Dia, 10 Ft (ZUSA-RC-624)
- E. JAMES Rubber Cord, Neoprene, 1/16 In Dia, 25 Ft (CSNEO-1/16-25)
- Zoro Select Rubber Cords