Shop All Rubber Rolls
Zoro Select
EPDM Roll, 60A, 20'x36"x0.25", Black
Mfr # BULK-RS-E60-702
Zoro # G7785861
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Width 36"
- Length 20 ft.
- Material EPDM
- Color Black
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E60-702
- Zoro # G7785861
- UPC # 193005952525
- Country of Origin China
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 20 ft. |
Rubber Width | 36 in |
Rubber Length | 20 ft |
Overall Width | 36 in |
Overall Length | 20 ft |
Description
EPDM Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 20 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/4 in Dia. (45r1.25-36)
- ZORO SELECT Black Acetal Rectangle Stock 24" L x 1" W x 1" Thick (BULK-PS-ACB-108)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1/2", 6 ft. L. (6ALR9)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Black (ZUSA-XPE-95)
- ZORO SELECT HS EPDM Rubber Roll No Adhesive, 60A, 1/16"T x 36"W x 10 Ft L (BULK-RS-E60HT-205)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/4"T x 36"W x 10 Ft L (BULK-RS-V75-208)
- ZORO SELECT SBR Roll, 60A, 6'x36"x0.25", Black (BULK-RS-SBR60-111)
- ZORO SELECT Buna-N Roll, 70A, 10'x12"x0.125", Black (BULK-RS-H70-199)
- ZORO SELECT Buna-N Roll, 70A, 20'x36"x0.125", Black (BULK-RS-H70-690)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/16"T x 36"W x 10 Ft L (BULK-RS-V75-205)
- E. JAMES Rubber Roll, Gum, 1/4 in. Thick, 25 ft., 40A (387-1/4-25)
- Zoro Select Rubber Rolls