Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 4" L, 5/16" dia.
Mfr # 723-312400
Zoro # G0984553
$73.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 30 Degrees
- Measurement System Fractional Inch
Product Information
- Brand Zoro Select
- MFR # 723-312400
- Zoro # G0984553
- UPC # 888226214889
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0080 in |
Length of Cut | 1/2 in |
Overall Length | 4 in |
Shank Dia. | 5/16 in |
Split Length | 1/2 in |
Description
Engraving Tool, Double End, 30 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0080 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Phillips Screwdriver #1 Round (05006152001)
- PARAGON DIAMOND TOOLS 4'' x .375 x 5/8-11 Crack Chaser (CC-4-375T)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M6-1mm, 0.7 Cut, TiAlN (TMLR6-1MMELA)
- RIDGID Spade Cutter, 1-3/4 In., Steel (T-406)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- MICRO 100 Engraving Tool (RNC-125-2)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Tip Radius, 0.1250", Material - Machining: Carbide (987660)
- ABLE ENGRAVERS Antares Diamond Drag for Engraving Metals DGK (AC-FLX-DGK)
- MYERS TIRE SUPPLY Air Engraving Pen - 13,000 Bpm (SG-0575)
- Zoro Select Engraving Tools