Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 4" L, 1/2" dia.
Mfr # 729-500400
Zoro # G0984897
Free Shipping & Returns
$128.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 90 Degrees
- Measurement System Fractional Inch
Product Information
- Brand Zoro Select
- MFR # 729-500400
- Zoro # G0984897
- UPC # 888226215169
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.008 in |
Length of Cut | 5/8 in |
Overall Length | 4 in |
Shank Dia. | 1/2 in |
Split Length | 5/8 in |
Description
Engraving Tool, Double End, 90 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.008 in, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Plunger Pin Ring, 1.68 In, 3/8-16, 0.37 (GP6C---R-----21)
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 4-Inch Round Shank (6844INS)
- KRAFT TOOL Gutter Tool w/Woo, 6" x 4-1/2" 1-1/2"R (CF198)
- LEVEL 5 TOOLS Mud Pan, Stainless Steel, 14 (5-334)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030)
- MICRO 100 Engraving Tool (RTC-125-2)
- MICRO 100 Engraving Tool (RTCM-030-1X)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Length of Cut: 0.2170" (834030)
- Zoro Select Engraving Tools