Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 3" L, 1/2" dia.
Mfr # 719-500300
Zoro # G0991912
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 90 Degrees
- Measurement System Fractional Inch
Product Information
- Brand Zoro Select
- MFR # 719-500300
- Zoro # G0991912
- UPC # 888226214803
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.008 in |
Length of Cut | 5/8 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Split Length | 5/8 in |
Description
Engraving Tool, Single End, 90 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.008 in, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5-6MT Morse Taper Sleeve (DEWS5-6)
- APEX TOOL GROUP BIT 1/4 HEX PWR DR #2 POZI 1-15/16" 49MM (492-PZDX)
- ESTWING Framing Hammer, 6-1/8" Head, 14-5/8"Handle (E3-28SM)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747799)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.1875", Overall Length: 2" (822015)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Split Length: 3/8" (RSC-187-2X)
- MICRO 100 Engraving Tool (RSC-125-2)
- ONSRUD Engraving Tool, Carbide, 0.020 In, 30 Deg (37-25)
- Zoro Select Tool Bits and Engraving Tools