Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 3" L, 1/2" dia.
Mfr # 716-500300
Zoro # G0991949
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 60 Degrees
- Measurement System Fractional Inch
Product Information
- Brand Zoro Select
- MFR # 716-500300
- Zoro # G0991949
- UPC # 888226214742
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.008 in |
Length of Cut | 5/8 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Split Length | 5/8 in |
Description
Engraving Tool, Single End, 60 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.008 in, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 16 ft Tape Measures, 1 in Blade (SL29116)
- WILLIAMS Williams Curved Chain Nose Pliers, 6-1/4" (PL-126C)
- PANDUIT Crimp Tool, Plier Type, Crimps Panduit T (CT-100B)
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee P/N 48-66-1481 (M1670)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- ONSRUD Engraving Tool, Carbide, 0.030 In, 30 Deg (37-27)
- ABLE ENGRAVERS Rowmark SEKLEMA Engraving Table MAT, 8in x 12in, 2/Pack (SEKLEMA 8X12)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875", Length of Cut: 0.1540" (48312)
- BETA Engraving Pen (019480001)
- Zoro Select Tool Bits and Engraving Tools