Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 2.5" L, 1/4" dia
Mfr # 729-250250
Zoro # G0995701
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 90 Degrees
- Measurement System Fractional Inch
Product Information
- Brand Zoro Select
- MFR # 729-250250
- Zoro # G0995701
- UPC # 888226215091
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0080 in |
Length of Cut | 1/2 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Split Length | 1/2 in |
Description
Engraving Tool, Double End, 90 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0080 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT Ratchet, 3/4" Drive, Black Oxide Tools (36435)
- KO-KEN Wobble-Fix Extension Bar 50mm 3/8 Sq. Drive (3763-50)
- LISLE REPLACEMENT BLADE (LI11450)
- BOSCH Chisel, Flat, 1 X 18 In, Spline Drive (HS1812)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (817010)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Overall Length: 2" (RNC-187-2X)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250" (25210-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500" (49130-C3)
- Zoro Select Engraving Tools