Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 2.5" L, 1/4" dia
Mfr # 719-250250
Zoro # G0991897
$33.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 90 Degrees
- Measurement System Fractional Inch
Product Information
- Brand Zoro Select
- MFR # 719-250250
- Zoro # G0991897
- UPC # 888226214773
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.008 in |
Length of Cut | 1/2 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Split Length | 1/2 in |
Description
Engraving Tool, Single End, 90 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.008 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Shank Chisel/Carbide Masonry Trade Set (HCST006)
- WERA Adjustable Wrench, Steel, Ergonomic, L (05020101001)
- DEWALT 2,000 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW267)
- TOOLMEX R8 Drill Chuck Arbor, Steel, JT3 (8-530-0003)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- MICRO 100 Engraving Tool (RSCM-030-2X)
- MICRO 100 Engraving Tool (RSC-375-2)
- MICRO 100 Engraving Tool (RNC-187-2)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250" (978608)
- Zoro Select Engraving Tools