Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 2" L, 3/16" dia.
Mfr # 726-187200
Zoro # G0995640
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 60 Degrees
- Measurement System Fractional Inch
Product Information
- Brand Zoro Select
- MFR # 726-187200
- Zoro # G0995640
- UPC # 888226214957
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0080 in |
Length of Cut | 7/16 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Split Length | 7/16 in |
Description
Engraving Tool, Double End, 60 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0080 in, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Handheld LED Light Magnifier 3.5X (MA-021)
- KLEIN TOOLS Nut Driver, 1/2-Inch Magnetic Tip, 3-Inch Shaft (630-1/2M)
- PELICAN Desert Tan Protective Case, 31.59"L x 22.9"W x 19.48"D (1660-020-190)
- 3M DBI-SALA Tool Cinch", 5-1/2" W, 14-1/2" L (1500015)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- C.H. HANSON Replacement Engraving Point, For Use With 50002 Engraver, Carbide, 50004 (50004)
- ONSRUD Engraving Tool, Carbide, 0.030 In, 30 Deg (37-27)
- PICKARDT TS 114 Interchangeable Steel Type Set with Logos, 114 pcs, 1/4in (PIC-114_6_1/4)
- ONSRUD Engraving Tool, Carbide, 0.030 In, 60 Deg (37-07)
- Zoro Select Engraving Tools