Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 1.5" L, 1/8" dia
Mfr # 716-125150
Zoro # G0991641
product price: $13.97
/ea
$13.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 60 Degrees
- Measurement System Fractional Inch
Product Information
- Brand Zoro Select
- MFR # 716-125150
- Zoro # G0991641
- UPC # 888226214698
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.008 in |
Length of Cut | 3/8 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Split Length | 3/8 in |
Description
Engraving Tool, Single End, 60 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.008 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (1832147)
- DEWALT Insert Bit, 1/4In, Pozidriv, #2, 6In (50 Pack) (DWA6PZ2IRB)
- STABILA Plate Level Maintenance Kit (33000)
- KLEIN TOOLS Nut Driver Set, Stubby Nut Drivers with 1-1/2-Inch Shaft, 2-Piece (610)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (817010)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Overall Length: 2" (RNC-187-2X)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.4480" (996116)
- MYERS TIRE SUPPLY Air Engraving Pen - 13,000 Bpm (SG-0575)
- HARVEY TOOL Engraving Cutter - Parallel - Ball, 0.1250" (828530)
- Zoro Select Tool Bits and Engraving Tools