Shop All Reference Books
Zoro Select
Engineering Tech Sheet, Drill Points
Mfr # 5DFE3
Zoro # G1533795
original price:
$4.29
9% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 8 1/2 in
- Depth 1/64"
- Subject Matter Hot Sheet E23
- Height 11 in
Product Information
- Brand Zoro Select
- MFR # 5DFE3
- Zoro # G1533795
- UPC # 9781921722134
- Country of Origin China
- Category Reference Books
Dimensions
Width | 8 1/2 in |
Depth | 1/64" |
Height | 11 in |
Width (In.) | 8 1/2 in |
Height (In.) | 11 in |
Depth (In.) | 0.015 in |
Details
Language | English |
Item | Engineering Technical Data Sheet |
Subject Matter | Hot Sheet E23 |
Type | Hot Sheet E23 |
Number of Pages | 1 |
Includes | Tables from Black Book Pages 40-43, 48-51 |
Provides | Band Saw Blades, Drill Point Geometry, Drill Point Sharpening, Hacksaw And Power Saw Blades, Hole Saw Cutting Speeds, Speeds And Feeds For High Speed Twist Drills |
For Use With | Cutting Tools, Engineering Reference, Machining |
Material | Laminated Paper |
Number of Sheets Included | 1 |
Description
Engineering Technical Data Sheet, Language English, Product Type Technical Data Sheet, Subject Matter Hot Sheet E23, Material Laminated Paper, Height 11 in, Width 8 1/2 in, Includes Tables from Black Book Pages 40-43, 48-51, Number of Sheets Included 1, For Use With Cutting Tools, Engineering Reference, Machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THINKING KIDS The Complete Book of Starter Spanish Workbook, Grade PreK-1, Paperback (704928)
- OHAUS Bench Scale, Digital, SS (D33P30B1R1)
- BROTHER Label Tape, 4"x2-3/7", 300Rl, White (DK-1202)
- CANON PFI107M Genuine OEM Magenta Inkjet Cartridge 130ml (6707B001)
- ZORO SELECT Fastener Tech Sheet, Screw Thread Inserts (5DFF9)
- ZORO SELECT Fastener Black Book, Inch Edition (FBB-Inch)
- ZORO SELECT Engineering Tech Sheet, Keyway Formulas (5DFE9)
- ZORO SELECT Torque Guide, Inch And Metric, English (2UUK3)
- ZORO SELECT Fastener Tech Sheet, Screw Heads/Drives (5DFF7)
- ZORO SELECT Fastener Tech Sheet, Screw and Bolt Heads (5DFF0)
- INDUSTRIAL PRESS Machining Reference Book, Pocket Companion, English, Bound, Soft Cover, Publisher: Industrial Press (9780831144319)
- Zoro Select Reference Books