Shop All Ball End Mills
Zoro Select
End Mill, 9/64 in.4 Flutes, TiN
Mfr # 220-011045
Zoro # G4351037
product price: $15.00
/ea
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 9/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 9/32 in
Product Information
- Brand Zoro Select
- MFR # 220-011045
- Zoro # G4351037
- UPC # 888226029117
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 9/64" |
Length of Cut | 9/32 in |
Shank Dia. | 3/16 in |
Milling Dia. | 9/64 in |
Overall Length | 2 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 9/64 in Milling Dia., Carbide, TiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- REGAL CUTTING TOOLS #10-32 H2 3 Flt. Bottom Hand Tap (008264AS)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4521BK-200)
- SUNEX 1/2" Drive Impact Socket 6 (225MD)
- ZORO SELECT Carbide End Mill, 7/32In, 4FL, Single, 2-1/2 (223-001036)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- ZORO SELECT Carbide End Mill, 1/16In, 2FL, Single, 1-1/2 (219-001020)
- ZORO SELECT Carbide End Mill, 2in, CEM532B4 (CEM532B4)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001020)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 1-1/2 (221-001020)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 1/2 In (BLR-250-2X)
- Zoro Select Ball End Mills