Shop All Ball End Mills
Zoro Select
End Mill, 7/64 in.4 Flutes, TiN
Mfr # 223-001052
Zoro # G4348779
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/8 in
Product Information
- Brand Zoro Select
- MFR # 223-001052
- Zoro # G4348779
- UPC # 888226033107
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/64" |
Length of Cut | 3/8 in |
Shank Dia. | 1/8 in |
Milling Dia. | 7/64 in |
Overall Length | 1.5 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 7/64 in Milling Dia., Carbide, TiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA) (MT557)
- GROZ Gauge, Digital Depth, No Hook, 12" (16092)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441114510)
- MILWAUKEE TOOL 3/4" Shockwave Impact Hole Saw (49-56-9805)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (223-001040)
- ZORO SELECT Carbide End Mill, 7/32In, 4FL, Single, 2-1/2 (223-001036)
- ZORO SELECT End Mill, 1/8 in.3 Flutes, Bright (222-001070)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001020)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- ZORO SELECT End Mill, 1/4 in.2 Flutes, TiCN (221-001059)
- BOSCH HIGH SPEED 1/8" CUTTER - SINGLE (DE194)
- Zoro Select Ball End Mills