Shop All Ball End Mills
Zoro Select
End Mill, 7/64 in.4 Flutes, TiN
Mfr # 220-011035
Zoro # G4351046
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 7/32 in
Product Information
- Brand Zoro Select
- MFR # 220-011035
- Zoro # G4351046
- UPC # 888226029100
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/64" |
Length of Cut | 7/32 in |
Shank Dia. | 1/8 in |
Milling Dia. | 7/64 in |
Overall Length | 1.5 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 7/64 in Milling Dia., Carbide, TiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Fishing System, 23A, 275CFM, 2-1/2 to 6 Cap (B60)
- GEARWRENCH Medium Ratcheting T Wrench (3881)
- WOODOWL Standard Ship Auger 7.5" x 1/2" (02705)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-10' 0)
- ZORO SELECT Carbide End Mill, 4in, CEM14BXL2 (CEM14BXL2)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2TIALN (CEM516BL2TIALN)
- ZORO SELECT Carbide End Mill, 4in, GM10B4WF (GM10B4WF)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B2 (CEM38B2)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001028)
- ZORO SELECT Carbide End Mill, 2-1/4 in, CEM18BL2 (CEM18BL2)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 4 FLT (SBMM-120-436X)
- Zoro Select Ball End Mills