Shop All Carbide End Mills
Zoro Select
End Mill, 7/16 in.4 Flutes, TiN
Mfr # 206-001191
Zoro # G4356585
$39.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 3/4 in
- Milling Diameter 7/16"
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Zoro Select
- MFR # 206-001191
- Zoro # G4356585
- UPC # 888226020046
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 3/4 in |
Milling Diameter | 7/16" |
Length of Cut | 1 in |
Shank Dia. | 7/16 in |
Dimension Type | Fractional Inch |
Milling Dia. | 7/16 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, TiN, Straight, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Inspection Mirror 2-1/8X3-1/2" (2373)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4822JQ)
- THRIFCO PLUMBING 1 Inch Socket Saver Bit (5109090)
- JOHNSON LEVEL & TOOL Rule, Pocket Clip, Metric, 6 In (7203)
- ZORO SELECT Carbide End Mill, 5/8In, 4FL, Single, 3-1/2 (206-001226)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203A)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (203-001062)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001153)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single (202-001130)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 5In (215-001083)
- KODIAK CUTTING TOOLS 1/8 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN w/Corner Radius (5449290)
- Zoro Select End Mills