Shop All Square End Mills
Zoro Select
End Mill, 5/8 in.4 Flutes, TiN
Mfr # 206-001221
Zoro # G4356506
product price: $85.37
/ea
Free Shipping & Returns
$85.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # 206-001221
- Zoro # G4356506
- UPC # 888226020299
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Length of Cut | 1 1/4 in |
Shank Dia. | 5/8 in |
Overall Length | 3 1/2 in |
Milling Dia. | 5/8 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, TiN, Straight, Length of Cut 1 1/4 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF2HC)
- KESON 50 ft Engineer's Tape Measure, 3/8 in Blade (ST10503X)
- PROSKIT Die Set, Insulated Terminals, 22-10 AWG (300-101)
- HUOT Drill Bit Case, Jobber Length, Steel (10500)
- ZORO SELECT End Mill, 5/16" Dia, 2" Cut, Carbide (273-314000D)
- ZORO SELECT End Mill, nACRo, 0.500" Shank dia., Carbide (119347)
- ZORO SELECT End Mill, 1/2 in.3 Flutes, TiCN (205-001215)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, MLT (284-000063)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (218-001024)
- ZORO SELECT End Mill, 1/2" Dia, 1-1/4" Cut, Carbide (273-501250D)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T050S)
- Zoro Select Square End Mills