Shop All Square End Mills
Zoro Select
End Mill, 5/8 in.4 Flutes, TiCN
Mfr # 206-001225
Zoro # G4356497
product price: $88.80
/ea
Free Shipping & Returns
$88.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # 206-001225
- Zoro # G4356497
- UPC # 888226020329
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Length of Cut | 1 1/4 in |
Shank Dia. | 5/8 in |
Overall Length | 3 1/2 in |
Milling Dia. | 5/8 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, TiCN, Straight, Length of Cut 1 1/4 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Transporter (32)
- WIHA 1/2" Drive Socket Set Metric 14 Pieces 8 mm to 24 mm , Chrome (31694)
- DRILL AMERICA 27/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN27/64)
- TEMPEST Smooth Bore Ducting, 24In Dia, 500 Ft L (725-063)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, MLT (284-000125)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN (203-001152)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- ZORO SELECT Sq. End Mill, Single End, Carb, 1/8 (284-000058)
- ZORO SELECT End Mill, 1/4" Dia, 3/4" Cut, Carbide (273-250750D)
- ZORO SELECT End Mill, 1/2 in.2 Flutes, TiCN (204-001202)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (206-001063)
- Zoro Select Square End Mills