Shop All Ball End Mills
Zoro Select
End Mill, 5/32 in.4 Flutes, TiN
Mfr # 220-001052
Zoro # G4351247
product price: $15.00
/ea
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/16 in
Product Information
- Brand Zoro Select
- MFR # 220-001052
- Zoro # G4351247
- UPC # 888226028400
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/32" |
Length of Cut | 5/16 in |
Shank Dia. | 3/16 in |
Milling Dia. | 5/32 in |
Overall Length | 2 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 5/32 in Milling Dia., Carbide, TiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 9" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99914-12-09)
- WIHA Slotted Torque Blade 3.0mm (28537)
- CDI Torque Head, Open End, 1-1/2", Dual Pin, Z (QZO48ADP)
- SK PROFESSIONAL TOOLS Combo Wrench Set, 1/4-3/4, 10-18mm, 18 Pc (87018)
- ZORO SELECT End Mill, 1/4 in.2 Flutes, TiCN (221-001059)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001062)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (223-001150)
- ZORO SELECT Carbide End Mill, 4in, GM10B4WF (GM10B4WF)
- ZORO SELECT Carbide End Mill, 4in, CEM12BXL2 (CEM12BXL2)
- ZORO SELECT Carbide End Mill, 3/4In, 2FL, Single, 6In (227-001085)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia, Neck Dia.: 0.0740" (BEF-078-400-3)
- Zoro Select Ball End Mills