Shop All Ball End Mills
Zoro Select
End Mill, 5/32 in.4 Flutes, TiCN
Mfr # 220-001051
Zoro # G4351256
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/16 in
Product Information
- Brand Zoro Select
- MFR # 220-001051
- Zoro # G4351256
- UPC # 888226028394
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/32" |
Length of Cut | 5/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 5/32 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 5/32 in Milling Dia., Carbide, TiCN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Step Tool, Plex Outside 6" X 5", 1-1/2" Radius 5" Lip Wood Handle (82-357)
- ROBINAIR Ratcheting Wrench, Combination, 8-7/64" L (10696)
- KLEIN TOOLS Insulated Screwdriver, #1 Square Tip, 6-Inch Shank (6886INS)
- VEGA Hex 5/64 Power Bit x 2 (150H0564A)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2TIALN (CEM516BL2TIALN)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001020)
- ZORO SELECT End Mill, 1/8 in.3 Flutes, Bright (222-001070)
- ZORO SELECT Carbide End Mill, 4in, CEM12BXL2 (CEM12BXL2)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2 (CEM516BL2)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (223-001021)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Length of Cut: 0.075" (BEF-050-550-3)
- Zoro Select Ball End Mills