Shop All Square End Mills
Zoro Select
End Mill, 5/16 in.4 Flutes, TiCN
Mfr # 203-001152
Zoro # G4360417
product price: $23.43
/ea
$23.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Product Information
- Brand Zoro Select
- MFR # 203-001152
- Zoro # G4360417
- UPC # 888226010993
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Length of Cut | 1/2 in |
Shank Dia. | 5/16 in |
Overall Length | 2 in |
Milling Dia. | 5/16 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, TiCN, Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 5/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEMENTEX 3/8 SqDr 6 Ext Bar (IB38-6)
- YMW TAPS Hand Tap, HSS, TICN, D4 M5 x 0.8, Tap Material: High Speed Steel (TS5.0K4NEB5-TICN)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-518)
- GREENLEE Drill/Tap/Countersink Set, Metric, 6 Pc (DTAPKITM)
- ZORO SELECT End Mill, Uncoated, 0.500" Shank dia. (RFA30500)
- ZORO SELECT Carbide End Mill, 5.0mm, 2FL, Single (204-001351)
- ZORO SELECT End Mill, 2 Flutes, TiCN (204-888882)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Single (202-001100)
- ZORO SELECT Sq. End Mill, Single End, Carb, 1/8 (284-000059)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, MLT (284-000095)
- YG-1 TOOL CO Square End Mill, Single End, 1", Cobalt, Number of Flutes: 6 (08427)
- Zoro Select Square End Mills