Shop All Square End Mills
Zoro Select
End Mill, 5/16" Dia, 2" Cut, Carbide
Mfr # 273-314000D
Zoro # G7288648
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 2 in
Product Information
- Brand Zoro Select
- MFR # 273-314000D
- Zoro # G7288648
- UPC # 888226213097
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Length of Cut | 2 in |
Shank Dia. | 5/16 in |
Overall Length | 4 in |
Milling Dia. | 5/16 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, ZrN, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 5/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1-13/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW7)
- S & W MANUFACTURING Ball Knob, 303SS, 10-24"Thrd, 1" dia. (SSBK-033)
- CGS TOOL The Beast Roughing End Mill 4Fl 1/2"Dia 1-1/4"Loc 3"Oal W/.030" Radius (CR1020)
- MILWAUKEE TOOL 1/2 in Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/2 in , Chrome (49-66-6817)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN (206-001152)
- ZORO SELECT End Mill, Uncoated, 0.250" Shank dia. (AST30250-00)
- ZORO SELECT End Mill, Uncoated, 0.500" Shank dia. (RFA30500)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, ZrN (206-001174)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-001130)
- ZORO SELECT End Mill, 2 Flutes, Bright (204-888881)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/4x3/8x5/8x2-7/16 (C42504)
- Zoro Select Square End Mills