Shop All Carbide End Mills
Zoro Select
End Mill, 4 Flutes, TiAlN
Mfr # 223-888882
Zoro # G4347799
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Number of Flutes 4
- End Mill Style Ball Nose
- Finish AlTiN
- End Mill Cutting Type Center Cutting
Product Information
- Brand Zoro Select
- MFR # 223-888882
- Zoro # G4347799
- UPC # 888226263405
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Size Range | 1/8 in to 1/2 in |
Milling Dia. | 0.1250", 0.1875", 0.2500", 0.3750", and 0.5000" |
Dimension Type | Fractional Inch |
Sizes Included | 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Largest Milling Dia. | 1/2 in |
Smallest Mill Dia. | 1/8 in |
Neck Dia. | 0.0000" |
Description
End Mill Set, Carbide, AlTiN, 1/8 in to 1/2 in, Center Cutting, 5, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Security Bit Set, 32pcs (W8659)
- GEDORE Spanner Wrench, Lug, 80-90mm (40 80-90)
- MITUTOYO Electronic Digital Indicator, ID-C (543-722B)
- GEARWRENCH 7 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3626)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001001)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, TiN (206-001191)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001150)
- ZORO SELECT Carbide End Mill, 5/8In, 4FL, Single, 3-1/2 (206-001226)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001200)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiN (206-001201)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001177)
- Zoro Select Carbide End Mills