Shop All Carbide End Mills
Zoro Select
End Mill, 4 Flutes, Bright
Mfr # 223-888881
Zoro # G4347808
original price:
$147.54
6% off
new price: $137.28
/ea
Free Shipping & Returns
$137.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Number of Flutes 4
- End Mill Style Ball Nose
- End Mill Cutting Type Center Cutting
- Cutting Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # 223-888881
- Zoro # G4347808
- UPC # 888226263399
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Size Range | 1/8 in to 1/2 in |
Sizes Included | 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Dimension Type | Fractional Inch |
Smallest Mill Dia. | 1/8 in |
Largest Milling Dia. | 1/2 in |
Neck Dia. | 0.0000" |
Description
End Mill Set, Carbide, Bright (Uncoated), 1/8 in to 1/2 in, Center Cutting, 5, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Depth Gage (7212A)
- PROTO 1/2" Drive, SAE Crowfoot Socket Wrench Set Flare Nut, Full Polish (J53000CFFN)
- FELO Screwdriver, Slotted, Component Handle (07157 50697)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 11/16 in Size, Standard Socket, Black Phosphate (49-66-6318)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001001)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360B)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 3In (215-001023)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single (203-001060)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Double (236-001085)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (203-001062)
- KODIAK CUTTING TOOLS 5/8 Solid Carbide Roughing Endmill 4 Flute Fine Pitch Long Series (5562202)
- Zoro Select End Mills