Shop All Square End Mills
Zoro Select
End Mill, 3/8 in.4 Flutes, TiN
Mfr # 206-001171
Zoro # G4173079
$27.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Product Information
- Brand Zoro Select
- MFR # 206-001171
- Zoro # G4173079
- UPC # 888226019903
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 1 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Milling Dia. | 3/8 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, TiN, Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 8 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-8)
- WESTWARD Ratcheting Wrench, Combination, Metric, 8m (54PP46)
- DEWALT 25FT DEWALT LIGHTED TAPE MEASURE (DWHT35625S)
- DRILL AMERICA 5.00mm HSS Jobber Length Drill Bit (DWDMM5.00)
- ZORO SELECT End Mill, 1/8 in.2 Flutes, TiCN (216-001003)
- ZORO SELECT End Mill, 11/16 in.4 Flutes, TiCN (206-001232)
- ZORO SELECT End Mill, Uncoated, 0.250" Shank dia. (AST30250-00)
- ZORO SELECT End Mill, 4 Flutes, Bright (284-888881)
- ZORO SELECT End Mill, 1/2" Dia, 1-1/4" Cut, Carbide (273-501250D)
- ZORO SELECT Sq. End Mill, Single End, Carb, 1/8 (284-000058)
- MELIN TOOL CO Gnrl Purpose End Mill, HSS, Sqr, 3/16x1/2" (E-1206)
- Zoro Select Square End Mills