Shop All Square End Mills
Zoro Select
End Mill, 3/8 in.4 Flutes, MLT
Mfr # 284-000185
Zoro # G4346310
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 3/4 in
Product Information
- Brand Zoro Select
- MFR # 284-000185
- Zoro # G4346310
- UPC # 888226213455
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 1 3/4 in |
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Milling Dia. | 3/8 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, AlTiCrN, Straight, Length of Cut 1 3/4 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN SCRAPER BLADE - SUPERCUT, PK2 (63903206018)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/4"-28 NF (1323)
- SUPERIOR STEEL 1-1/8 Inch Hex Shank For SC10018 Floor Scraper (SC92108)
- ZORO SELECT Carbide End Mill, 2-1/2in, GMA38FHL3 (GMA38FHL3)
- ZORO SELECT End Mill, nACRo, 0.125" Shank dia., Carbide (HGWS50125-00)
- ZORO SELECT End Mill, 1/2 in.3 Flutes, TiCN (205-001215)
- ZORO SELECT End Mill, 3/8 in.3 Flutes, ZrN (205-001187)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, Bright (284-000240)
- ZORO SELECT End Mill, 3 Flutes, TiAlN (205-888882)
- ZORO SELECT End Mill, 1/8 in.2 Flutes, TiCN (216-001003)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 3/8x2", Number of Flutes: 4 (CCMG-1212-EL)
- Zoro Select End Mills