Shop All Square End Mills
Zoro Select
End Mill, 3/8 in.3 Flutes, ZrN
Mfr # 205-001187
Zoro # G4357285
$29.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 in
Product Information
- Brand Zoro Select
- MFR # 205-001187
- Zoro # G4357285
- UPC # 888226166034
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 1 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Milling Dia. | 3/8 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 105 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (450040)
- KO-KEN Socket 10mm 12 Point 80mm Thin walled 3/8 Sq. Drive (13306M-10)
- BIG HORN Push Stick - Carded (10221B)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD022)
- ZORO SELECT End Mill, 1/2 in.3 Flutes, TiCN (205-001215)
- ZORO SELECT End Mill, Uncoated, 0.500" Shank dia. (RFA30500)
- ZORO SELECT Sq. End Mill, Single End, Carb, 1/8 (284-000058)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN (206-001152)
- ZORO SELECT End Mill, Uncoated, 0.250" Shank dia. (AST30250-00)
- ZORO SELECT End Mill, 5/8 in.4 Flutes, TiN (206-001221)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia, Finish: UN (MEFM-015-600)
- Zoro Select Square End Mills