Shop All Carbide End Mills
Zoro Select
End Mill, 3/4 in.4 Flutes, Bright
Mfr # 218-001157
Zoro # G4352111
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 12 in
- Milling Diameter 3/4"
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Zoro Select
- MFR # 218-001157
- Zoro # G4352111
- UPC # 888226220361
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 12 in |
Milling Diameter | 3/4" |
Length of Cut | 8 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/4 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 8 in, Overall Length 12 in, Shank Dia. 3/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Thumb Lever Air Gun, 90 psi (970)
- WILLIAMS Williams Long Taper Punch, 5/32", 9Pt (P-25)
- YG-1 TOOL CO Spiral Flute Tap, 3/8"-16, 4 Flutes (T2483C)
- TEKTON 1/2 Inch Drive x 15/16 Inch 6-Point Socket (SHD22024)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 4In (215-001053)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001177)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (203-001062)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001150)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single (203-001170)
- MARTIN RUBBER SPIDER INSERT COUPLING PARTS AND ACCESSORY (L-110)
- Zoro Select End Mills