Shop All Ball End Mills
Zoro Select
End Mill, 3/4 in.2 Flutes, TiCN
Mfr # 221-001153
Zoro # G4350416
Free Shipping & Returns
$143.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # 221-001153
- Zoro # G4350416
- UPC # 888226030571
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Length of Cut | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 4 in |
Milling Dia. | 3/4 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 3/4 in Milling Dia., Carbide, TiCN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Dia 3-1/8 (3005050L)
- CENTURY DRILL & TOOL Lazer Spade Bit, 3/4 x 6 in. (36448)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT1810200)
- VIKING Tap Holder, w/Clutch, 5/16" Tap Size, 3" L (AT5516)
- ZORO SELECT Carbide End Mill, 1/16In, 2FL, Single, 1-1/2 (219-001020)
- ZORO SELECT Carbide End Mill, 3/4In, 2FL, Single, 6In (227-001085)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2TIALN (CEM516BL2TIALN)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001028)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B2 (CEM38B2)
- ZORO SELECT Carbide End Mill, 4in, CEM14BXL2 (CEM14BXL2)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-415X)
- Zoro Select Ball End Mills