Shop All Ball End Mills
Zoro Select
End Mill, 3/32 in.2 Flutes, TiCN
Mfr # 221-001012
Zoro # G4350851
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/32"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/8 in
Product Information
- Brand Zoro Select
- MFR # 221-001012
- Zoro # G4350851
- UPC # 888226029445
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/32" |
Length of Cut | 3/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 3/32 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 3/32 in Milling Dia., Carbide, TiCN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Economy Drawbar For Vari Speed Mill (Z9005IMP)
- CRESCENT NICHOLSON Machinists File Set, Ergonomic, 5 piece (22040HNNN)
- SUNEX MASTER BIT SET 208 PC (SU9729)
- GEARWRENCH 3/8" Drive Impact Extension 15" (84409N)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B4 (CEM38B4)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2TIALN (CEM516BL2TIALN)
- ZORO SELECT Carbide End Mill, 2in, CEM532B4 (CEM532B4)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (223-001150)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (223-001021)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 4 FLT (SBMM-120-472X)
- Zoro Select Ball End Mills