Shop All Square End Mills
Zoro Select
End Mill, 3/16 in.2 Flutes, TiCN
Mfr # 204-001103
Zoro # G4360100
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/8 in
Product Information
- Brand Zoro Select
- MFR # 204-001103
- Zoro # G4360100
- UPC # 888226012393
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 3/16 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, TiCN, Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Brush, Fitting 3/4 (42255)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H166EC)
- KIPP Adjustable Handle Size: 1, M05X20, Plastic, Black RAL 7021, Comp: Steel (K0269.1051X20)
- RIDGID Dies, Univ 1-2 Npt Hs Pl (31822)
- ZORO SELECT End Mill, 1/4" Dia, 1-1/4" Cut, Carbide (273-251500)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, Bright (284-000120)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, MLT (284-000305)
- ZORO SELECT End Mill, 1/2 in.3 Flutes, TiCN (205-001215)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- ZORO SELECT Carbide End Mill, 11/32In, 4F, Single, 2-1/2 (206-001160)
- CGS TOOL Vmax Mx Series Variable Helix Square End: 6Fl 1/8" Dia X 1/2" Loc X 1-1/2" Oal W/Nacro Coating (MX160-1250)
- Zoro Select Square End Mills