Shop All Square End Mills
Zoro Select
End Mill, 1/8 in.4 Flutes, TiN
Mfr # 218-001002
Zoro # G4352665
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Product Information
- Brand Zoro Select
- MFR # 218-001002
- Zoro # G4352665
- UPC # 888226026468
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1 in |
Shank Dia. | 1/8 in |
Overall Length | 3 in |
Milling Dia. | 1/8 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Details
Description
Square End Mill, 1/8 in Milling Dia., Carbide, TiN, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Metric L-Shape Hex Key, 3 mm Tip Size (HK-3MM)
- RIDGID Fasteners, Washer, Thrust (93652)
- FREUD Two Flute Mortise Compression Bit, 1/2"( (77-509)
- MALCO HSW97 Vent Saw - 6 1/4 in. for Cutting Wood and Siding (HSW97)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (206-001063)
- ZORO SELECT Sq. End Mill, Single End, Carb, 1/4 (284-000118)
- ZORO SELECT End Mill, 5/8 in.4 Flutes, TiCN (206-001225)
- ZORO SELECT End Mill, 3/16" Dia, 5/8" Cut, Carbide (273-187625D)
- ZORO SELECT End Mill, 3 Flutes, TiAlN (205-888882)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (206-001350)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/64 (51262CC)
- Zoro Select Square End Mills