Shop All Ball End Mills
Zoro Select
End Mill, 1/8 in.3 Flutes, Bright
Mfr # 222-001070
Zoro # G4172990
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/2 in
Product Information
- Brand Zoro Select
- MFR # 222-001070
- Zoro # G4172990
- UPC # 888226031660
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 1/8 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Edge Bander Glue Pot, 220V, 20 Amps (EZ 72GP)
- STARRETT Combination Square, 300mm, 2 Pc (11MH-300)
- DEWALT 8-32 UNC DRILL TAP 1/4" Capacity (DWADTQTR832)
- EAZYPOWER Power Bit, 6", 4 pcs. (73344)
- ZORO SELECT Carbide End Mill, 4in, GM10B4WF (GM10B4WF)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001020)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 1-1/2 (221-001020)
- ZORO SELECT Carbide End Mill, 4in, CEM12BXL2 (CEM12BXL2)
- ZORO SELECT Carbide End Mill, 3in, CEM18BXL2 (CEM18BXL2)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- MELIN TOOL CO Carbide GP End Mill Ball 3/32"X3/8, Number of Flutes: 3 (EMG-403-B)
- Zoro Select End Mills