Shop All Square End Mills
Zoro Select
End Mill, 1/4" Dia, 2" Cut, Carbide
Mfr # 273-252000D
Zoro # G7288569
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 2 in
Product Information
- Brand Zoro Select
- MFR # 273-252000D
- Zoro # G7288569
- UPC # 888226213080
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 2 in |
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Milling Dia. | 1/4 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, ZrN, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, #6, OAL 4 In, 82 Deg. (26043)
- MAG-MATE Inspection Mirror, Telescoping, 36 In. (IMS210)
- WESTCOTT Rulers, 12" Folding Ruler (15390)
- VAUGHAN Chipping Hammer, Welders, Vertical, 15 oz. (WCCS)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-001130)
- ZORO SELECT End Mill, 4 Flutes, MLT (284-888882)
- ZORO SELECT End Mill, 1/8" Dia, 1-1/8" Cut, Carbide (273-126112)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN (206-001152)
- ZORO SELECT End Mill, 4 Flutes, Bright (284-888881)
- ZORO SELECT Carbide End Mill, 7/32In, 4FL, Single, 2-1/2 (206-001120)
- OSG Square End Carbide End Mills (VGM5-0003)
- Zoro Select Square End Mills