Shop All Square End Mills
Zoro Select
End Mill, 11/16 in.4 Flutes, TiCN
Mfr # 206-001232
Zoro # G4356479
Free Shipping & Returns
$136.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 11/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # 206-001232
- Zoro # G4356479
- UPC # 888226020367
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 11/16" |
Length of Cut | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 4 in |
Milling Dia. | 11/16 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 11/16 in Milling Dia., Carbide, TiCN, Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch, Drift, 7/32 In (J967/16)
- PROTO 1/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Full Polish Finish (J4749HS)
- EXCEL BLADES Steel Combo Small Hobby Hammer with interchangeable Heads, 7pcs, 4pk (50500)
- MILWAUKEE TOOL M12 Power Source (49-24-2310)
- ZORO SELECT End Mill, 5/8 in.4 Flutes, TiCN (206-001225)
- ZORO SELECT Sq. End Mill, Double End, Carb, 3/8 (236-001101)
- ZORO SELECT End Mill, 3/8" Dia, 2" Cut, Carbide (273-372000D)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, TiN (206-001171)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, ZrN (206-001174)
- ZORO SELECT End Mill, 2 Flutes, Bright (204-888881)
- MELIN TOOL CO Gnrl Purpse End Mill, Carbide, Sqr, 2mmx9mm, Length of Cut: 9 mm (EMG-M3M2)
- Zoro Select End Mills