Shop All Carbide End Mills
Zoro Select
End Mill, 1 in.4 Flutes, TiCN
Mfr # 206-001263
Zoro # G4356418
product price: $210.01
/ea
Free Shipping & Returns
$210.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 4 in
- Milling Diameter 1"
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Zoro Select
- MFR # 206-001263
- Zoro # G4356418
- UPC # 888226020497
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 in |
Milling Diameter | 1" |
Length of Cut | 1 1/2 in |
Milling Dia. | 1 in |
Shank Dia. | 1 in |
Dimension Type | Fractional Inch |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1 in Milling Dia., Carbide, TiCN, Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 1 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spiral Screw Extractor, #1, PK5 (52401)
- FEIN Hacksaw Blade, 8 In. L, 1 In. W, HSS (63503066002)
- DRILL AMERICA 5/16"-24 HSS Left Hand 4 Flute Bottoming Tap (DWT60765)
- KLEIN TOOLS 11-in-1 Magnetic Screwdriver / Nut Driver (32500MAG)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (223-888882)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single (216-001020)
- ZORO SELECT Carbide End Mill, 1/64In, 2FL, Single (204-001000)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 4In (218-001038)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single (202-001130)
- ZORO SELECT End Mill, 2 Flutes, Bright (221-888881)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16 (22502)
- Zoro Select Carbide End Mills