Shop All Polyethylene Pipe Fittings
Zoro Select
End Cap, 2 In, Polyethylene
Mfr # 153968011
Zoro # G8488636
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Cap
- Basic Pipe Fitting Shape Cap
- Temp. Range -30 Degrees to 85 Degrees F
- Pipe Size (Fittings) 2"
Product Information
- Brand Zoro Select
- MFR # 153968011
- Zoro # G8488636
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Dimension Ratio | 11 |
Nominal Pipe Size | 2 in |
Details
Specific Fitting Shape | Cap |
Basic Pipe Fitting Shape | Cap |
Item | End Cap |
Temp. Range | -30 Degrees to 85 Degrees F |
Max. Pressure | 200 psi |
Material | Polyethylene |
Color | Black |
Standards | ASTM, NSF |
Connection | Butt |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Polyethylene |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Schedule | Schedule SDR 11 |
Fitting Connection Type | Butt Weld |
Description
End Cap, 2 in Nominal Pipe Size, Polyethylene, Schedule SDR 11, Butt Weld, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 3/4" FNPT Brass Ball Valve Inline (BA-475BMS 3/4)
- NORDFAB Pipe Hanger, 10 in Duct Dia, Galvanized Steel, 14 GA, 12-3/8" L x (8010004161)
- B & K UNION CPR 1-1/2""SWEAT (A611206NL)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5002)
- ZORO SELECT End Cap, 4 In, Polyethylene (153968014)
- ZORO SELECT Flange, 8 In, Polyethylene (153798016)
- ZORO SELECT Elbow, 4 In, Polyethylene, PK10 (153158014)
- ZORO SELECT Nipple, Threaded Hex, Poly, 1/4 In NPT, PK10 (N4HDPE)
- ZORO SELECT Flange, 6 In, Polyethylene, PK2 (153798015)
- ZORO SELECT Elbow, 2 In, Polyethylene (153108011)
- ZORO SELECT Flange, 12 In, Polyethylene, PK2 (153798018)
- Zoro Select Fittings