Shop All Wire End Brushes
Zoro Select
End Brush, Twisted, 1-1/8" dia., 22000 rpm
Mfr # 66252839058
Zoro # G6610097
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Standard Twist Knot Wire
- Wire Dia. 0.014 in
- Max. RPM 22,000 RPM
- Overall Length 3 in
- Bristle Trim Length 9/16 in
Product Information
- Brand Zoro Select
- MFR # 66252839058
- Zoro # G6610097
- Country of Origin China
- Category Wire End Brushes
Dimensions
Wire Dia. | 0.014 in |
Overall Length | 3 in |
Bristle Trim Length | 9/16 in |
Abrasive Shank Size | 1/8 in |
Brush Dia. | 1 1/8 in |
Bristle Length | 9/16 in |
Details
Bristle Type | Standard Twist Knot Wire |
Max. RPM | 22,000 RPM |
Item - End Brushes | End Brush |
Item | End Brush |
Abrasive Shank Type | 1/8" |
Abrasive Material | Carbon Steel |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 22,000 RPM |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 1 1/8 in, Wire Dia. 0.014 in, Bristle Length 9/16 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Connector Type Shank, Connector Size 1/8 in, Operating Speed - Maximum 22,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXOVIT FLAP DISC ZIRCOTEX 4-1/2inX7/8in (Z4525F)
- CLESCO 3/16 X 2 Pilotthreadmandrel 1/4 X 4 Oal Shank (CR-18)
- NORTON ABRASIVES CutOff Wheel, Gemini, 10"x3/32"x5/8" (66253106102)
- MIRKA Interface Pad, 2.75x7.5" (91505RP)
- ZORO SELECT End Brush, Crimped, 1/4 dia., SS (66252839086)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254442932)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839118)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838886)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838898)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838878)
- TANIS RaDial End Wire Brush, Natural, Wire, 11" (06192)
- Zoro Select Wire End Brushes