Shop All Wire End Brushes
Zoro Select
End Brush, Shank 1/8", Wire 0.005" dia.
Mfr # 66254443028
Zoro # G5258178
product price: $0.91
/ea
$0.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Shank Size 1/8 in
- Wire Dia. 0.005 in
- Brush Dia. 1/4 in
- Max. RPM 37,000 RPM
- Bristle Trim Length 7/16 in
Product Information
- Brand Zoro Select
- MFR # 66254443028
- Zoro # G5258178
- Country of Origin China
- Category Wire End Brushes
Dimensions
Abrasive Shank Size | 1/8 in |
Wire Dia. | 0.005 in |
Brush Dia. | 1/4 in |
Bristle Trim Length | 7/16 in |
Overall Length | 2 1/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/16 in |
Details
Item | End Brush |
Max. RPM | 37,000 RPM |
Item - End Brushes | End Brush |
Abrasive Material | Brass |
Abrasive Shank Type | 1/8" |
Bristle Type | Crimped Wire |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 37,000 RPM |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Brass, Brush Dia. 1/4 in, Wire Dia. 0.005 in, Bristle Length 7/16 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Connector Type Shank, Connector Size 1/8 in, Operating Speed - Maximum 37,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 4.5"x7/8" 60gr (15R456)
- NORTON ABRASIVES Fiber Disc, 4.5 In D, 50 G, PK25 (66623395009)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 120G, PK5 (66252939834)
- 3M 3M 26150CP-P-G 9 x 11 in. 150 Grit Pro Grade No Slip Grip Sandpaper; 20 Pack (207901)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838887)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254443017)
- ZORO SELECT End Brush, Crimped, 1/4 dia., SS (66252839086)
- ZORO SELECT End Brush, Crimped, 1-1/8 dia., 22000 rpm (66252839059)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm (66252839055)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838899)
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .006" Steel Fill (10044)
- Zoro Select Wire End Brushes