Shop All Wire End Brushes
Zoro Select
End Brush, Shank 1/4", Wire 0.012" dia.
Mfr # 66254442934
Zoro # G4780461
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Max. RPM 22,000 RPM
- Wire Dia. 0.012 in
- Bristle Type Crimped Wire
- Bristle Trim Length 1 in
Product Information
- Brand Zoro Select
- MFR # 66254442934
- Zoro # G4780461
- Country of Origin China
- Category Wire End Brushes
Dimensions
Overall Length | 3 in |
Wire Dia. | 0.012 in |
Bristle Trim Length | 1 in |
Abrasive Shank Size | 1/4 in |
Brush Dia. | 1 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1 in |
Details
Max. RPM | 22,000 RPM |
Item - End Brushes | End Brush |
Bristle Type | Crimped Wire |
Item | End Brush |
Abrasive Material | Stainless Steel |
For Use With | Die Grinders, Pencil Grinders |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 22,000 RPM |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 1 in, Wire Dia. 0.012 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel Test Kit (08834138003)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110021)
- CENTURY DRILL & TOOL Zirconia Flap Disc, 4-1/2x5/8-11in, 80Grit (75586)
- VSM Abrasive Belt, 100 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 100 Grit, Fine, Zirconia, ZK713X (205034)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254442932)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838879)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254443017)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66254443030)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm (66252839045)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254443010)
- PFERD 3x7 Welders Toothbrush - Stainless Wire, Polypro Block (85060)
- Zoro Select Wire End Brushes