Shop All Wire End Brushes
Zoro Select
End Brush, Shank 1/4", Wire 0.008" dia., Bristle Trim Length: 1 in
Mfr # 66254442933
Zoro # G4875101
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Crimped Wire
- Bristle Trim Length 1 in
- Abrasive Shank Size 1/4 in
- Wire Dia. 0.008 in
- Overall Length 3 in
Product Information
- Brand Zoro Select
- MFR # 66254442933
- Zoro # G4875101
- Country of Origin China
- Category Wire End Brushes
Dimensions
Bristle Trim Length | 1 in |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.008 in |
Overall Length | 3 in |
Brush Dia. | 1 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1 in |
Details
Bristle Type | Crimped Wire |
Max. RPM | 22,000 RPM |
Item | End Brush |
Abrasive Material | Stainless Steel |
Item - End Brushes | End Brush |
For Use With | Die Grinders, Pencil Grinders |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 22,000 RPM |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 1 in, Wire Dia. 0.008 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Zirconium Disc, 80 Grit, 4-1/2in dia (80908)
- NORTON ABRASIVES Cloth Sanding Belt, 3x24", AO, 100 Grit, Package Quantity 5, 3" W, 24" L, Aluminum Oxide, 100 Grit (07660702066)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 100 Grit, Hiolit X (57-2.5-14-100T)
- PFERD Coated Belt, Al/Oxd, 6"x48", 120Grit, Coated, 6" W, 48" L, 120 Grit, Aluminum Oxide (49470)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254442934)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443009)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254443017)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66254443030)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254443010)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838877)
- BRUSH RESEARCH MANUFACTURING BNS4S14 Solid End Brush. .500" Dia., .014SS, .875" Trim Length, .250" Shank Diameter (BNS4S14)
- Zoro Select Wire End Brushes