Shop All Wire End Brushes
Zoro Select
End Brush, Shank 1/4", Wire 0.008" dia.
Mfr # 66254443069
Zoro # G5072973
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Abrasive Shank Size 1/4 in
- Max. RPM 25,000 RPM
- Abrasive Material Stainless Steel
- Brush Dia. 1/2 in
Product Information
- Brand Zoro Select
- MFR # 66254443069
- Zoro # G5072973
- Country of Origin China
- Category Wire End Brushes
Dimensions
Overall Length | 2 1/2 in |
Abrasive Shank Size | 1/4 in |
Brush Dia. | 1/2 in |
Bristle Trim Length | 7/8 in |
Wire Dia. | 0.008 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Details
Max. RPM | 25,000 RPM |
Abrasive Material | Stainless Steel |
Bristle Type | Crimped Wire |
Item - End Brushes | End Brush |
Item | End Brush |
For Use With | Die Grinders, Pencil Grinders |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 25,000 RPM |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 1/2 in, Wire Dia. 0.008 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 2 1/2 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 25Pk 2 Coarse (Brown) Star-Brite Discs (13062)
- ARC ABRASIVES Blending Disc, 2in, 120 Grit, TS, PK100 (71-31456K)
- HOLEX Cutting disc EXTRA THIN Disc Dia: 115mm (563550 115)
- NITTO KOHKI TB08872-0 G.Disc Ac#46x 58 5Pcs/Set, PK5 (TB08872-0)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Wire Dia.: 0.02 in (66254442936)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838897)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443009)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838902)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442994)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm (66252839045)
- OSBORN End Brush, Crimped Wire, 0009910500 (0009910500)
- Zoro Select Wire End Brushes