Shop All Wire End Brushes
Zoro Select
End Brush, Shank 1/4", Wire 0.008" dia.
Mfr # 66254443010
Zoro # G4851618
original price:
$5.39
2% off
new price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Shank Size 1/4 in
- Max. RPM 16,000 RPM
- Bristle Type Crimped Wire
- Overall Length 3 in
- Abrasive Material Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 66254443010
- Zoro # G4851618
- Country of Origin China
- Category Wire End Brushes
Dimensions
Abrasive Shank Size | 1/4 in |
Overall Length | 3 in |
Wire Dia. | 0.008 in |
Bristle Trim Length | 1 in |
Brush Dia. | 3 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1 in |
Details
Max. RPM | 16,000 RPM |
Bristle Type | Crimped Wire |
Abrasive Material | Carbon Steel |
Item - End Brushes | End Brush |
Item | End Brush |
For Use With | Die Grinders, Pencil Grinders |
Operating Speed - Maximum | 16,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Wire Dia. 0.008 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 16,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91074)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Plastic Abrasive, 16-20 Grit Sieve Medium , 50 Lb Bag (4006)
- DEWALT 7" x 1/4" x 5/8"-11 XP Grinding wheel (DW8827)
- POWERWELD Scratch Brush, Long Handle Mild Steel, 3 Row (85045)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254442941)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia., Bristle Trim Length: 1 in (66254442933)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838886)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4", Max. RPM: 22, 000 RPM (66252838876)
- ZORO SELECT End Brush, Crimped, 1-1/8 dia., 22000 rpm (66252839059)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838879)
- OSBORN Crimped Wire End Brush, 1", 0003008300 (0003008300)
- Zoro Select Wire End Brushes