Shop All First Aid Kits
Zoro Select
Empty First Aid Cabinet, Portable, Red
Mfr # 90999
Zoro # G6608703
original price:
$23.19
25% off
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Cabinet
- Case Material Nylon
- Height 5 in
- Number of Shelves 0
- Width 7 in
Product Information
- Brand Zoro Select
- MFR # 90999
- Zoro # G6608703
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 5 in |
Width | 7 in |
Depth | 9 in |
Overall Width | 7 in |
Overall Depth | 9 in |
Overall Height | 5 in |
Details
First Aid Kit Type | Cabinet |
Case Material | Nylon |
Number of Shelves | 0 |
Waterproof | No |
Color | Red |
Mount Type | Portable |
For Use With | Industrial First Aid Kits |
Item | Empty First Aid Kit |
Product Type | Empty First Aid Kit |
Mountable | Portable |
Locking | Not Lockable |
Water Resistance | Not Water Resistant |
Includes Mounting Hardware | Hardware Not Included |
Housing Color | Red |
Housing Material | Nylon |
Description
Empty First Aid Kit, Overall Height 5 in, Overall Width 7 in, Overall Depth 9 in, Housing Color Red, Housing Material Nylon, Mountable Portable, Number of Shelves 0, Includes Mounting Hardware Hardware Not Included, Locking Not Lockable, Number of Keys Included Not Applicable, Number of Wheels Not Applicable, Product Type Empty First Aid Kit, Shelf Material Not Applicable, Water Resistance Not Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALWAYS Thin Daily Panty Liners, Regular, PK120 (10796PK)
- DYNAREX Oxygen Tubing Standard Lumen 7 ft (2.1m) (33200)
- MABIS Nurse Stethoscope, Adult, Black (10-428-020)
- ZORO SELECT Bulk First Aid kit, Fabric, 50 Person (54559)
- ZORO SELECT First Aid Kit, First Aid/CPR/BBP, 155 pcs. (54619)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (54762)
- ZORO SELECT First Aid Kit w/House, 570pcs, 21.5x6", WHT (59395-021)
- ZORO SELECT First Aid Kit Refill, Cardboard, 150 Person (9995-7501)
- ZORO SELECT First Aid Kit w/House, 184pcs, 9 1/8x2.75 (54773-021)
- ZORO SELECT First Aid First Aid kit, Metal, 25 Person (54620)
- KEMP USA Kemp USA NJ First Aid Kit 2000 - 5000 Sq Ft (10-711)
- Zoro Select First Aid Kits