Shop All Fire Barrier Products
Zoro Select
Emergency Blanket, Gray, 70 In. x 82 In.
Mfr # 8A885
Zoro # G3891815
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Blanket Color Gray
- Includes Tote
Product Information
- Brand Zoro Select
- MFR # 8A885
- Zoro # G3891815
- Country of Origin United States
- Category Fire Barrier Products
Details
Item | Emergency Blanket |
Industry Type | Healthcare |
Blanket Color | Gray |
Includes | Tote |
Description
Emergency Blanket, Blanket Color Gray, Includes Tote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Work Boots, Mens, 11.5, W, Insulated, PR (CMF8389-11.5W)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 478F50 (478F50)
- MILLER ELECTRIC Half Mask Respirator, LPR-100, M/L, Single Filter (ML00995)
- FRED SILVER Convex Security Mirror (PLXR-M-26)
- ZORO SELECT Fire Blanket Vinyl Tote (8AA30)
- ZORO SELECT Fire Blanket, Wool (B6280)
- ZORO SELECT Emergency Blanket, Green, 70 In. x 82 In. (9KYD5)
- ZORO SELECT Fire Blanket and Cabinet, Wool (BCCOL)
- 3M Fire Barrier Composite Sheet, 36 x 36 In. (CS-195+3X3-BOX*)
- 3M Fire Barrier Sealant, 20 oz., Yellow (IC-15WB+-20OZ)
- 3M Fire Block Foam, Aerosol, Orange, Polyurethane Foam, Self-Leveling, 12 oz (FB-FOAM-ORANGE)
- Zoro Select Fire Barrier Products