Shop All Microbiology Media
Zoro Select
Embedding O Rings, 1.61 In, PK500
Mfr # 21RK85
Zoro # G5256124
product price: $19.95
/pk 500, $0.04/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Height 0.43 in
- Width 1.1 in
- Length 1.61 in
- Color Yellow
Product Information
- Brand Zoro Select
- MFR # 21RK85
- Zoro # G5256124
- UPC # 190735423653
- Country of Origin China
- Category Microbiology Media
Dimensions
Height | 0.43 in |
Width | 1.1 in |
Length | 1.61 in |
Details
Material | ABS |
Item | Disposable Embedding O Rings |
Color | Yellow |
Description
Embedding O Rings,1.61 In,PK500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 7.5 gal. (Elmasonic EP300H)
- AMS 1 IN SOIL KIT HAMMERHEAD (424.35)
- LOVIBOND Chlorine Rfrnce Stndrd Kit, 12Mnths, Glass (275660)
- UNITED SCIENTIFIC Demonstration Triple Pulley (PUDT01)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK80)
- ZORO SELECT Detectable Scraper, 12mm Size, Plastic, Blue (586-W11-Q03-S233)
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK86)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- GLOBE SCIENTIFIC Capillary Tube, Plain, PK1000 (51602)
- Zoro Select Microbiology Media