Shop All Elevator Bolts
Zoro Select
Elevator Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Plain Finish, 25 PK
Mfr # U08360.031.0100
Zoro # G2513430
product price: $22.49
/pk 25, $0.90/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Plain
- Material Grade/Class Grade A
Product Information
- Brand Zoro Select
- MFR # U08360.031.0100
- Zoro # G2513430
- Country of Origin Multiple
- Category Elevator Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Head Dia. | 1.188 in |
Head Height | 3/32 in |
Minimum Thread Length | 7/8 in |
Neck Width | 21/64 in |
Maximum Neck Width | 11/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Width | 5/16 in |
Head Width | 1 3/16 in |
Minimum Neck Height | 7/32 in |
Maximum Neck Height | 1/4 in |
Maximum Head Height | 7/64 in |
Neck Height | 15/64 in |
Minimum Head Height | 3/32 in |
Description
Inch, Elevator Bolt, Head Type - Bolts Flat, Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Fastener Thread Style Partially Threaded, Head Dia. 1.188 in, Head Height 3/32 in, Rockwell Hardness Max B100, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0025)
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.021.0250)
- ZORO SELECT Wedge Anchor, 5/16" Dia., 3-1/2" L, 18-8 Stainless Steel Plain, 25 PK (U70420.031.0350)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 6 in Shank, 1-3/8 in ID, Steel, Plain (N2007-SS-6)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1-3/4 in L, Steel, Plain Finish, 25 PK (U08360.031.0175)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Plain Finish, 25 PK (U08360.031.0200)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3 in L, Steel, Plain Finish, 25 PK (U08360.031.0300)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 2-1/2 in L, Steel, Plain Finish, 10 PK (U08360.037.0250)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0200)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0200)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1-3/4 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0175)
- Zoro Select Elevator Bolts