Shop All Elevator Bolts
Zoro Select
Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 10 PK
Mfr # U08361.037.0125
Zoro # G2513126
product price: $19.35
/pk 10, $1.94/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Material Grade/Class Grade A
Product Information
- Brand Zoro Select
- MFR # U08361.037.0125
- Zoro # G2513126
- Country of Origin Multiple
- Category Elevator Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/4 in |
Head Dia. | 1.312 in |
Head Height | 1/8 in |
Overall Length | 1-1/4" |
Neck Height | 15/64 in |
Maximum Head Height | 9/64 in |
Minimum Thread Length | 1 in |
Maximum Neck Height | 1/4 in |
Minimum Neck Height | 7/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Width | 13/32 in |
Head Width | 1 5/16 in |
Minimum Head Height | 1/8 in |
Neck Width | 25/64 in |
Minimum Neck Width | 3/8 in |
Description
Inch, Elevator Bolt, Head Type - Bolts Flat, Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Fastener Thread Style Partially Threaded, Head Dia. 1.312 in, Head Height 1/8 in, Rockwell Hardness Max B100, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga, 12 PK (4HGC1)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade A, Black Oxide, 27/32 in Ht (U11390.150.0001)
- MIDWEST FASTENER Hitch Pin, 3/16 in Pin Dia, Steel, Zinc Plated Finish, 5 PK (930106)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/8"-11 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (6C-B7MACH)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0200)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0100)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0150)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0200)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/4 in L, Steel, Plain Finish, 25 PK (U08360.031.0125)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish, 500 PK (3112BE)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Plain Finish, 50 PK (U08360.025.0100)
- Zoro Select Elevator Bolts