Shop All Pneumatic Tool Parts
Zoro Select
Element Kit, PK2
Mfr # EK35
Zoro # G6068413
original price:
$20.48
8% off
new price: $18.75
/pk 2, $9.38/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number F352, F353, F354
- Fits Brand Arrow
- Series Standard Duty
- Type 40 Micron Filter
- Compatible Manufacturer Part Number F352, F353, F354
Product Information
- Brand Zoro Select
- MFR # EK35
- Zoro # G6068413
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Compressed Air Filter Element |
For Use With Mfr. Model Number | F352, F353, F354 |
Fits Brand | Arrow |
Series | Standard Duty |
Type | 40 Micron Filter |
Compatible Manufacturer Part Number | F352, F353, F354 |
Filter Element Material | Bronze |
Filter Type | Particulate |
Filter Rating | 40 micron |
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 40 micron, Filter Element Material Bronze, Compatible Grainger Part Number 64NR12, 64NR13, Compatible Manufacturer Part Number F352, F353, F354, Series Standard Duty, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1143 mm Outside Length, 30 mm Top Width, 1 Ribs (1922V443)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 35 psi (ST25-1A035)
- D&D 2532mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2532)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1109-020-188)
- ZORO SELECT Indicator Sight Kit (DPK-05)
- ZORO SELECT Service Kit (SK-107TFEL)
- ZORO SELECT Vane Service Kit For TA-0075, TA-0100 (L32058-P)
- ZORO SELECT Major Service Kit .630 (C87866-P)
- ZORO SELECT Repair Kit (RKF35)
- ZORO SELECT Minor Service Kit (C85493-P)
- ASTRO PNEUMATIC Air Belt Sander (10x330mm), w/3 Belts (3036)
- Zoro Select Compressor, Air Tank & Pneumatic Tool Parts